Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 4 oz., Clear, PK24

  • Mfr # 5110422V-21

  • Zoro # G4645051


product price: $37.29
/pk 24, $1.55/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
48 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110422V-21
Zoro #
G4645051
UPC #
-
Country of Origin
India

Dimensions

Diameter
48 mm
Labware Screw Closure Size
22-400 mm
Labware Height - Metric
112 mm
Height
112mm
Screw Closure Size
22-400 mm
Mouth Size
Narrow
Minimum Screw Closure Size
22 mm
Body Diameter - Metric
48 mm
Overall Height - Metric
112 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
4 oz.
Labware Capacity - English
4 oz
Labware Basic Material
Glass
Labware Closure Liner Material
Pulp/Vinyl
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Includes Closure
Yes
Labware Body Color
Clear
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Clarity
Transparent
Bottle Type
Storage
Graduated
No
Capacity - Metric
125 mL
USP Specification
Type III
Closure Color
Black
ASTM Specification
E438 Type II
Closure Included
Yes
Body Color
Clear
Body Material
Soda Lime Glass
Capacity - English
4 fl oz
Closure Liner Material
Pulp/Vinyl
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 48 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 112 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 22-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.