Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 500mL, PK12

  • Mfr # 5121628V-25

  • Zoro # G4641673


product price: $32.29
/pk 12, $2.69/ea

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121628V-25
Zoro #
G4641673
UPC #
-
Country of Origin
India

Dimensions

Diameter
75 mm
Labware Screw Closure Size
28-400 mm
Height
168mm
Labware Height - Metric
168 mm
Screw Closure Size
28-400 mm
Overall Height - Metric
168 mm
Mouth Size
Narrow
Body Diameter - Metric
75 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
500ml
Labware Body Color
Amber
Bottle/Jar Shape
Boston Round
Labware Basic Material
Glass
Labware Closure Color
White Clear
Labware Capacity - Metric
500 mL
Graduation Range
Not Specified
Includes Closure
Yes
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Body Color
Amber
Closure Color
Clear/White
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL
Graduated
No
Basic Material
Glass
USP Specification
Type III
Closure Included
Yes
Bottle Type
Storage
Closure Liner Material
Polyethylene
Body Material
Soda Lime Glass
ASTM Specification
E438 Type II

Description

Bottle, Body Color Amber, Body Diameter - Metric 75 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Eliminate Waste and Ensures Product Integrity for Long Term Storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.