Zoro Homepage

Boston Bottle, 60mL, PK24

  • Mfr # 5120220V-21

  • Zoro # G4645121


product price: $36.49
/pk 24, $1.52/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120220V-21
Zoro #
G4645121
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Height - Metric
94 mm
Labware Screw Closure Size
20-400 mm
Height
94mm
Screw Closure Size
20-400 mm
Overall Height - Metric
94 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow
Body Diameter - Metric
39 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
60mL
Labware Basic Material
Glass
Labware Closure Color
White Clear
Includes Closure
Yes
Graduation Range
Not Specified
Labware Capacity - Metric
60 mL
Bottle/Jar Shape
Boston Round
Labware Closure Liner Material
Pulp/Vinyl
Sterile/Non-Sterile
Non-Sterile
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Capacity - Metric
60 mL
Closure Color
Clear/White
Closure Liner Material
Pulp/Vinyl
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
Closure Included
Yes
Bottle Type
Storage
Basic Material
Glass
Capacity - English
2 fl oz
USP Specification
Type III
Graduated
No

Description

Bottle, Body Diameter - Metric 39 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 20-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Special Features Eliminate Waste and Ensures Product Integrity for Long Term Storage, Shape Boston Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.