Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 60mL, PK24

  • Mfr # 5120220V-26

  • Zoro # G4641612


product price: $38.89
/pk 24, $1.62/ea

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120220V-26
Zoro #
G4641612
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Screw Closure Size
20-400 mm
Height
94mm
Labware Height - Metric
94 mm
Screw Closure Size
20-400 mm
Minimum Screw Closure Size
20 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
94 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
60mL
Bottle/Jar Shape
Boston Round
Labware Basic Material
Glass
Labware Closure Color
White Clear
Labware Closure Liner Material
PTFE
Includes Closure
Yes
Labware Closure Material
PTFE
Labware Body Color
Amber
Labware Capacity - Metric
60 mL
Graduation Range
Not Specified
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Closure Included
Yes
ASTM Specification
E438 Type II
Capacity - English
2 fl oz
Body Material
Soda Lime Glass
Graduated
No
Capacity - Metric
60 mL
Closure Liner Material
LDPE/PTFE
Bottle Type
Storage
USP Specification
Type III
Closure Color
Clear/White
Body Color
Amber

Description

Bottle, Body Color Amber, Body Diameter - Metric 39 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 20-400 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.