Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 8 oz., Clear, PK12

  • Mfr # 5110824V-21

  • Zoro # G4645067


product price: $29.99
/pk 12, $2.50/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110824V-21
Zoro #
G4645067
UPC #
-
Country of Origin
United States

Dimensions

Diameter
60 mm
Labware Height - Metric
136 mm
Labware Screw Closure Size
24-400 mm
Height
136mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
60 mm
Overall Height - Metric
136 mm
Mouth Size
Narrow
Minimum Screw Closure Size
24 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
8 oz.
Labware Capacity - English
8 oz
Labware Body Color
Clear
Includes Closure
Yes
Labware Closure Liner Material
Pulp/Vinyl
Graduation Range
Not Specified
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Sterile/Non-Sterile
Non-Sterile
Special Features
Helps to Eliminate Waste and Ensures Product Integrity for Long Term Storage
Capacity - English
8 fl oz
ASTM Specification
E438 Type II
USP Specification
Type III
Body Material
Soda Lime Glass
Closure Color
Black
Closure Liner Material
Pulp/Vinyl
Closure Included
Yes
Body Color
Clear
Basic Material
Glass
Graduated
No
Bottle Type
Storage
Capacity - Metric
250 mL
Clarity
Transparent

Description

Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 136 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.