Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, 8 oz., PK12

  • Mfr # 5110824V-26

  • Zoro # G4641515


product price: $34.19
/pk 12, $2.85/ea

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110824V-26
Zoro #
G4641515
UPC #
-
Country of Origin
United States

Dimensions

Diameter
60 mm
Labware Screw Closure Size
24-400 mm
Labware Height - Metric
136 mm
Height
136mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
60 mm
Overall Height - Metric
136 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
8 oz.
Labware Basic Material
Glass
Labware Closure Material
PTFE
Graduation Range
Not Specified
Includes Closure
Yes
Labware Capacity - English
8 oz
Labware Closure Liner Material
PTFE
Bottle/Jar Shape
Round
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Helps to Eliminate Waste and Ensures Product Integrity for Long Term Storage
Closure Included
Yes
Body Material
Soda Lime Glass
Body Color
Clear
Closure Liner Material
LDPE/PTFE
USP Specification
Type III
Clarity
Transparent
Closure Color
Black
Basic Material
Glass
Capacity - English
8 fl oz
Bottle Type
Storage
Graduated
No
Capacity - Metric
250 mL
ASTM Specification
E438 Type II

Description

Bottle, Body Color Clear, Body Diameter - Metric 60 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 136 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 24-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.