Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, Clear, PK12

  • Mfr # 5113233V-21

  • Zoro # G4645094


product price: $39.19
/pk 12, $3.27/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5113233V-21
Zoro #
G4645094
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
206 mm
Height
206mm
Screw Closure Size
33-400 mm
Overall Height - Metric
206 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
32 oz.
Labware Basic Material
Glass
Labware Capacity - English
32 oz
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Closure Liner Material
Pulp/Vinyl
Includes Closure
Yes
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Bottle Type
Storage
Capacity - Metric
1 L
Closure Color
Black
ASTM Specification
E438 Type II
USP Specification
Type III
Clarity
Transparent
Body Material
Soda Lime Glass
Basic Material
Glass
Closure Liner Material
Pulp/Vinyl
Body Color
Clear
Closure Included
Yes
Capacity - English
32 fl oz
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.