Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, PK12

  • Mfr # 5113233V-22

  • Zoro # G4641551


product price: $55.69
/pk 12, $4.64/ea

Key Features

Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5113233V-22
Zoro #
G4641551
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Height
206mm
Labware Screw Closure Size
33-400 mm
Labware Height - Metric
206 mm
Screw Closure Size
33-400 mm
Minimum Screw Closure Size
33 mm
Overall Height - Metric
206 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm

Details

Item
Bottle
Closure Material
Polyethylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
32 oz.
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Basic Material
Glass
Includes Closure
Yes
Labware Closure Liner Material
Polyethylene
Labware Closure Material
Polyethylene (PE)
Labware Capacity - English
32 oz
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Closure Liner Material
Polyethylene
Capacity - English
32 fl oz
USP Specification
Type III
Closure Included
Yes
Clarity
Transparent
Bottle Type
Storage
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
Capacity - Metric
1 L
Body Color
Clear
Basic Material
Glass
Closure Color
Black
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.