Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Bottle, PK12

  • Mfr # 5113233V-24

  • Zoro # G4645103


product price: $41.15
/pk 12, $3.43/ea

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5113233V-24
Zoro #
G4645103
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Height
206mm
Labware Height - Metric
206 mm
Labware Screw Closure Size
33-400 mm
Screw Closure Size
33-400 mm
Mouth Size
Narrow
Overall Height - Metric
206 mm
Body Diameter - Metric
94 mm
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
32 oz.
Labware Basic Material
Glass
Bottle/Jar Shape
Round
Labware Capacity - English
32 oz
Labware Closure Liner Material
Rubber
Includes Closure
Yes
Labware Body Color
Clear
Graduation Range
Not Specified
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Body Color
Clear
Capacity - Metric
1 L
ASTM Specification
E438 Type II
Closure Liner Material
Rubber
Capacity - English
32 fl oz
Graduated
No
Bottle Type
Storage
USP Specification
Type III
Clarity
Transparent
Closure Included
Yes
Body Material
Soda Lime Glass
Closure Color
Black
Basic Material
Glass

Description

Bottle, Body Color Clear, Body Diameter - Metric 94 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.