Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Glass Bottle, Foam Back, PK60

  • Mfr # 5121628C-26

  • Zoro # G7826366


product price: $225.99
/pk 60, $3.77/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121628C-26
Zoro #
G7826366
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Diameter
75 mm
Height
168mm
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
168 mm
Screw Closure Size
28-400 mm
Body Diameter - Metric
75 mm
Overall Height - Metric
168 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Graduation Range
Not Specified
Labware Closure Liner Material
Polyethylene
Bottle/Jar Shape
Boston Round
Labware Closure Material
PTFE
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Labware Capacity - English
16 oz
Labware Basic Material
Glass
Labware Body Color
Amber
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Body Material
Soda Lime Glass
Capacity - Metric
500 mL
Closure Included
Yes
Body Color
Amber
Capacity - English
16.9 fl oz
USP Specification
Type III
Bottle Type
Storage
Closure Color
Black
Graduated
No
Closure Liner Material
LDPE/PTFE
ASTM Specification
E438 Type II
Basic Material
Glass

Description

Bottle, Body Color Amber, Body Diameter - Metric 75 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.