Zoro Homepage

Boston Glass Bottle, Foam, PK288

  • Mfr # 5120220C-26

  • Zoro # G8382141


product price: $333.99
/pk 288, $1.16/ea
Free Shipping & Returns

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120220C-26
Zoro #
G8382141
UPC #
-
Country of Origin
India

Dimensions

Diameter
39 mm
Labware Screw Closure Size
20-400 mm
Labware Height - Metric
94 mm
Height
94mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
39 mm
Overall Height - Metric
94 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow

Description

Bottle, Body Color Amber, Body Diameter - Metric 39 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.