Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Glass Bottle, Rubber, PK288

  • Mfr # 5120220C-24

  • Zoro # G8138557


product price: $313.99
/pk 288, $1.09/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
39 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120220C-24
Zoro #
G8138557
UPC #
-
Country of Origin
United States

Dimensions

Diameter
39 mm
Labware Height - Metric
94 mm
Labware Screw Closure Size
20-400 mm
Height
94mm
Screw Closure Size
20-400 mm
Body Diameter - Metric
39 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Narrow
Overall Height - Metric
94 mm

Details

Item
Bottle
Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Capacity - English
2 oz
Graduation Range
Not Specified
Bottle/Jar Shape
Boston Round
Labware Closure Liner Material
Polyethylene
Includes Closure
Yes
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Labware Body Color
Amber
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Basic Material
Glass
Body Material
Soda Lime Glass
ASTM Specification
E438 Type II
Closure Color
Black
Capacity - Metric
60 mL
Bottle Type
Storage
Closure Included
Yes
Graduated
No
Closure Liner Material
Rubber
Body Color
Amber
Capacity - English
2 fl oz
USP Specification
Type III

Description

Bottle, Body Color Amber, Body Diameter - Metric 39 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 94 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 20-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.