Zoro Homepage

Boston Glass Bottle, Taper-Seal, PK60

  • Mfr # 5121628C-25

  • Zoro # G8240671


product price: $190.99
/pk 60, $3.18/ea
Free Shipping & Returns

Key Features

Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121628C-25
Zoro #
G8240671
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Diameter
75 mm
Labware Height - Metric
168 mm
Height
168mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow
Body Diameter - Metric
75 mm
Overall Height - Metric
168 mm

Details

Item
Bottle
Closure Material
Taper Seal
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Closure Type
Tamper Evident
Graduation Range
Not Specified
Labware Closure Liner Material
Polyethylene
Bottle/Jar Shape
Boston Round
Labware Body Color
Amber
Labware Capacity - English
16 oz
Includes Closure
Yes
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Capacity - Metric
500 mL
Bottle Type
Storage
Capacity - English
16.9 fl oz
Closure Included
Yes
ASTM Specification
E438 Type II
Closure Type
Tamper Evident
Closure Color
Black
Graduated
No
Body Color
Amber
Basic Material
Glass
USP Specification
Type III
Body Material
Soda Lime Glass
Closure Liner Material
Polyethylene

Description

Bottle, Body Color Amber, Body Diameter - Metric 75 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Polyethylene, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.