Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottle, 32 Oz, 206mm H, PK12

  • Mfr # 5123233C-24

  • Zoro # G8544006


product price: $59.29
/pk 12, $4.94/ea

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
94 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5123233C-24
Zoro #
G8544006
UPC #
-
Country of Origin
United States

Dimensions

Diameter
94 mm
Labware Height - Metric
206 mm
Labware Screw Closure Size
33-400 mm
Height
206mm
Screw Closure Size
33-400 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm
Overall Height - Metric
206 mm
Minimum Screw Closure Size
33 mm

Details

Item
Bottle
Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
32 oz.
Bottle/Jar Shape
Boston Round
Includes Closure
Yes
Labware Body Color
Amber
Labware Basic Material
Glass
Labware Capacity - English
32 oz
Graduation Range
Not Specified
Labware Closure Liner Material
Pulp/Vinyl
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Sterile/Non-Sterile
Non-Sterile
Capacity - English
32 fl oz
Basic Material
Glass
Body Material
Soda Lime Glass
Graduated
No
Bottle Type
Storage
Body Color
Amber
Closure Included
Yes
ASTM Specification
E438 Type II
USP Specification
Type III
Capacity - Metric
1 L
Closure Color
Black
Closure Liner Material
Rubber

Description

Bottle, Body Color Amber, Body Diameter - Metric 94 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 206 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 33-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.