Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Bottles Convenience P, PK 12

  • Mfr # 5110824V-25

  • Zoro # G716484672


product price: $43.59
/pk 12, $3.63/ea

Key Features

Capacity
250 mL
Outside Dia.
60 mm
Cap Material
Black Phenolic
Color
Clear
Height
136 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5110824V-25
Zoro #
G716484672
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
60 mm
Height
136 mm

Details

Item
Boston Round Bottles Convenience P
Capacity
250 mL
Cap Material
Black Phenolic
Color
Clear
Material
Type III Soda Lime

Description

Boston Round Bottles Convenience P, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.