Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boston Round Glass Bottle, Rubber, PK60

  • Mfr # 5121628C-24

  • Zoro # G9006051


product price: $163.99
/pk 60, $2.73/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5121628C-24
Zoro #
G9006051
UPC #
-
Country of Origin
United States

Dimensions

Diameter
75 mm
Labware Screw Closure Size
28-400 mm
Height
168mm
Labware Height - Metric
168 mm
Screw Closure Size
28-400 mm
Body Diameter - Metric
75 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Narrow
Overall Height - Metric
168 mm

Details

Item
Bottle
Closure Material
Rubber
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
16 oz.
Labware Body Color
Amber
Labware Capacity - English
16 oz
Labware Basic Material
Glass
Includes Closure
Yes
Labware Closure Liner Material
Polyethylene
Special Features
Eliminate Waste and Ensures Product Integrity for Long Term Storage
Bottle/Jar Shape
Boston Round
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type III
Body Color
Amber
Capacity - English
16.9 fl oz
Bottle Type
Storage
Closure Included
Yes
Closure Color
Black
Basic Material
Glass
Capacity - Metric
500 mL
Graduated
No
Body Material
Soda Lime Glass
ASTM Specification
E438 Type II
Closure Liner Material
Rubber

Description

Bottle, Body Color Amber, Body Diameter - Metric 75 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 168 mm, Closure Included Yes, Closure Liner Material Rubber, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.