Zoro Homepage

Bottle, 10,000ml, Glass, Clear

  • Mfr # 14607-10000

  • Zoro # G0057331


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Diameter
230 mm
Capacity
10L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14607-10000
Zoro #
G0057331
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
230 mm
Height
400mm
Labware Height - Metric
400 mm
Neck Inside Diameter - Metric
58 mm
Body Diameter - Metric
183 mm
Overall Height - Metric
400 mm
Mouth Size
Narrow

Description

Reservoir Bottle, Body Color Clear, Body Diameter - Metric 183 mm, Bottle Type Reservoir, Capacity - Metric 10 L, Capacity - English 2.64 gal, Overall Height - Metric 400 mm, Closure Included Yes, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.