Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 10,000ml, Glass, Clear

  • Mfr # 14612F-10000

  • Zoro # G0057270


product price: $1,706.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Diameter
230 mm
Capacity
10L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14612F-10000
Zoro #
G0057270
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
230 mm
Labware Height - Metric
400 mm
Height
400mm
Body Diameter - Metric
290 mm
Neck Inside Diameter - Metric
58 mm
Overall Height - Metric
400 mm
Mouth Size
Narrow

Details

Item
Reservoir Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Capacity
10L
Labware Basic Material
Glass
Labware Body Color
Clear
Graduation Subdivisions
1,000 mL
Labware Capacity - Metric
10 L
Glassware Class
A
Labware Closure Type
Stopper
Includes Closure
Yes
Graduation Range
1,000 to 10,000 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Bottle Supplied with Valve, Cap, Hose Barb Connector and O-Ring, Bottom Outlet is Controlled with an 8 mm Valve, KIMAX(R) Bottles are Graduated with an Approximate Capacity Scale, Valve can be used with 1/4 in Flexible Tubing Attached to the Quick-Release Hose Barb Connector and with Rigid 1/4 in OD PTFE Tubing with the O-Ring and Cap Supplied on the Quick-Release Connector
Closure Type
Stopper
USP Specification
Type I
Body Material
Borosilicate Glass
Graduated
Yes
Capacity - English
2.64 gal
Maximum Graduation - Metric
10 L
ASTM Specification
E438 Type I
Basic Material
Glass
Closure Included
Yes
Bottle Type
Reservoir
Capacity - Metric
10 L
Graduation Increments - Metric
1 L
Clarity
Transparent
Body Color
Clear

Description

Reservoir Bottle, Body Color Clear, Body Diameter - Metric 290 mm, Bottle Type Reservoir, Capacity - Metric 10 L, Capacity - English 2.64 gal, Overall Height - Metric 400 mm, Closure Included Yes, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 1 L, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.