Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 1000ml, Glass, Clear

  • Mfr # 1011

  • Zoro # G4368029


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Rubber/Glass
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1,000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011
Zoro #
G4368029
UPC #
-
Country of Origin
United States

Dimensions

Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Rubber/Glass
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
1,000mL
Includes
Rubber/Glass Dispenser
Bottle/Jar Shape
Cylindrical
Labware Capacity - Metric
1 L
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Liner Material
Rubber
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Crystal Clear Glass Flask Permits Quick Inspection of the Contents, Easy One-Handed Operation (Either Hand), Leaving the Other Hand Free for Other Needs, Features Borosilicate Glass Flask and Neoprene Parts for Improved Solvent Resistance, Unitized Wash Bottles are Recommended for use at Ambient Temperatures
Capacity - English
33.81 fl oz
Closure Liner Material
Rubber
Body Color
Clear
Bottle Type
Wash
Body Material
Glass
Closure Color
Black
Clarity
Transparent
Graduated
No
Graduation Increments - Metric
50 mL
Capacity - Metric
1 L
Basic Material
Glass

Description

Bottle, Body Color Clear, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Closure Liner Material Rubber, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 50 mL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.