Zoro Homepage

Bottle, 1000ml, Glass, Clear

  • Mfr # 14607-1000

  • Zoro # G0057340


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Diameter
110 mm
Capacity
1,000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14607-1000
Zoro #
G0057340
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
110 mm
Height
200mm
Labware Height - Metric
200 mm
Body Diameter - Metric
110 mm
Mouth Size
Narrow
Overall Height - Metric
200 mm
Neck Inside Diameter - Metric
27 mm

Description

Reservoir Bottle, Body Color Clear, Body Diameter - Metric 110 mm, Bottle Type Reservoir, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 200 mm, Closure Included Yes, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.