Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 10ml, Glass, Clear

  • Mfr # 15123R-10

  • Zoro # G0056826


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Capacity
10mL
Height
168mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15123R-10
Zoro #
G0056826
UPC #
-
Country of Origin
Mexico

Dimensions

Height
168mm
Labware Height - Metric
168 mm
Mouth Size
Narrow
Overall Height - Metric
168 mm

Details

Item
Specific Gravity Bottle
Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Capacity
10mL
Labware Closure Material
Glass
Labware Basic Material
Glass
Labware Body Color
Clear
Labware Capacity - Metric
10 mL
Graduation Range
Not Specified
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Capacity is Within 10 Percent of Nominal Shown on the Flask, Each Flask Body is Numbered for Ready Identification, Standard Taper 5/12 Side Tube Cap Has a Small Vent Near the Top, Supplied with a Medium Length Standard Taper 10/18 Thermometer with a Range of 14 to 38 Degrees C in 0.2 Degrees Increments, Thermometer is Mercury Filled, Thermometer is Retested for Accuracy within +/- 0.2 Degrees C
Bottle Type
Specific Gravity
Capacity - Metric
10 mL
Closure Color
Clear/White
Basic Material
Glass
ASTM Specification
D153
Body Color
Clear
Graduated
No
Capacity - English
0.33 fl oz
Body Material
Borosilicate Glass
Clarity
Transparent

Description

Specific Gravity Bottle, Body Color Clear, Bottle Type Specific Gravity, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Overall Height - Metric 168 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.