Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 10ml, Glass, Clear, PK12

  • Mfr # 2015S-50

  • Zoro # G2877640


product price: $315.99
/pk 12, $26.33/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
10mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015S-50
Zoro #
G2877640
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
165 mm
Height
165mm
Overall Height - Metric
165 mm
Mouth Size
Narrow

Details

Item
Babcock Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
10mL
Graduation Range
Not Specified
Graduation Subdivisions
0.5 (0.1 mL)
Bottle/Jar Shape
Cylindrical
Labware Capacity - Metric
10 mL
Labware Body Color
Clear
Labware Basic Material
Glass
Glassware Class
A
Sterile/Non-Sterile
Non-Sterile
Special Features
Marked "Sealed 3" for use in States Requiring this Special Marking, Scale is Permanent Brown Stain
Graduated
Yes
USP Specification
Type I
ASTM Specification
E438 Type I
Capacity - English
0.33 fl oz
Bottle Type
Babcock
Clarity
Transparent
Graduation Increments - Metric
0.1 mL
Body Material
Borosilicate Glass
Body Color
Clear
Numbers of Bottles Included
12
Basic Material
Glass
Capacity - Metric
10 mL

Description

Babcock Bottle, Body Color Clear, Bottle Type Babcock, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Overall Height - Metric 165 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 0.1 mL, USP Specification Type I, Special Features Marked In.Sealed 3 In. for use in States Requiring this Special Marking, Scale is Permanent Brown Stain, Shape Cylindrical, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.