Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 16ml, Glass, Clear, PK18

  • Mfr # 15146-2550

  • Zoro # G0056710


product price: $651.99
/pk 18, $36.22/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
16mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15146-2550
Zoro #
G0056710
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
62 mm
Height
62mm
Overall Height - Metric
62 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
16mL
Labware Closure Color
White Clear
Labware Basic Material
Glass
Labware Closure Material
Glass
Bottle/Jar Shape
Cylindrical
Bottle/Jar Type
Weighing
Graduation Range
Not Specified
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Ideal for General Micro Work and Also used as a Container for Hygroscopic Materials Where the Bottle Containing the Sample is Dropped into the Reaction Flask, KIMAX(R) Bottle with a Cap-Style Closure that Fits Over Externally Ground Body, Replacement Stopper is 15180 Series, the 40 x 80 Size Accommodates 1 in x 3 in Micro TLC Plates and Serves as a Micro Developing Tank
Glassware Class
A
USP Specification
Type I
Body Material
Borosilicate Glass
Closure Color
Clear/White
Clarity
Transparent
Basic Material
Glass
Body Color
Clear
Bottle Type
Weighing
Capacity - English
0.54 fl oz
ASTM Specification
E438 Type I
Graduated
No
Capacity - Metric
16 mL

Description

Bottle, Body Color Clear, Bottle Type Weighing, Capacity - Metric 16 mL, Capacity - English 0.54 fl oz, Overall Height - Metric 62 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.