Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 20,000ml, Glass, Clear

  • Mfr # 14607-20000

  • Zoro # G0057316


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Diameter
290 mm
Capacity
20L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14607-20000
Zoro #
G0057316
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
290 mm
Labware Height - Metric
495 mm
Height
495mm
Body Diameter - Metric
230 mm
Neck Inside Diameter - Metric
58 mm
Overall Height - Metric
495 mm
Mouth Size
Narrow

Details

Item
Reservoir Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Capacity
20L
Includes Closure
Yes
Glassware Class
A
Labware Closure Type
Stopper
Labware Capacity - Metric
20 L
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Ref: ASTM Method D1744, Sizes 250 mL and 500 mL Accept 5/16 in ID Flexible Tubing, Larger Sizes Accept 3/8 in ID Tubing, with White Enamel Marking Spot
Closure Type
Stopper
Closure Included
Yes
Basic Material
Glass
Capacity - English
16.9 gal
Clarity
Transparent
USP Specification
Type I
Capacity - Metric
500 mL
Bottle Type
Reservoir
Body Material
Borosilicate Glass
Body Color
Clear
Graduated
No
ASTM Specification
E438 Type I

Description

Reservoir Bottle, Body Color Clear, Body Diameter - Metric 230 mm, Bottle Type Reservoir, Capacity - Metric 500 mL, Capacity - English 16.9 gal, Overall Height - Metric 495 mm, Closure Included Yes, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.