Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 2000ml, Glass, Clear

  • Mfr # 14612F-2000

  • Zoro # G0057261


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Diameter
136 mm
Capacity
2,000mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14612F-2000
Zoro #
G0057261
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
136 mm
Labware Height - Metric
250 mm
Height
250mm
Mouth Size
Narrow
Body Diameter - Metric
290 mm
Neck Inside Diameter - Metric
27 mm
Overall Height - Metric
250 mm

Details

Item
Reservoir Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Capacity
2,000mL
Labware Capacity - Metric
2 L
Labware Basic Material
Glass
Labware Closure Type
Stopper
Graduation Range
100 to 2,000 mL
Graduation Subdivisions
100 mL
Glassware Class
A
Labware Body Color
Clear
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Bottle Supplied with Valve, Cap, Hose Barb Connector and O-Ring, Bottom Outlet is Controlled with an 8 mm Valve, KIMAX(R) Bottles are Graduated with an Approximate Capacity Scale, Valve can be used with 1/4 in Flexible Tubing Attached to the Quick-Release Hose Barb Connector and with Rigid 1/4 in OD PTFE Tubing with the O-Ring and Cap Supplied on the Quick-Release Connector
Closure Type
Stopper
ASTM Specification
E438 Type I
Capacity - Metric
2 L
Clarity
Transparent
Maximum Graduation - Metric
2 L
Closure Included
Yes
Capacity - English
67.6 fl oz
Graduated
Yes
Body Material
Borosilicate Glass
Basic Material
Glass
USP Specification
Type I
Graduation Increments - Metric
100 mL
Bottle Type
Reservoir
Body Color
Clear

Description

Reservoir Bottle, Body Color Clear, Body Diameter - Metric 290 mm, Bottle Type Reservoir, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 250 mm, Closure Included Yes, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 100 mL, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.