Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 237ml, Glass, Clear, PK12

  • Mfr # 15107-8

  • Zoro # G0056869


product price: $635.99
/pk 12, $53.00/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Shape
Cylindrical
Diameter
63 mm
Capacity
237mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15107-8
Zoro #
G0056869
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
63 mm
Height
162mm
Labware Height - Metric
162 mm
Overall Height - Metric
162 mm
Body Diameter - Metric
63 mm

Details

Item
Bottle
Closure Material
Not Included
Autoclavable
No
Shape
Cylindrical
Capacity
237mL
Labware Capacity - Metric
237 mL
Labware Body Color
Clear
Bottle/Jar Shape
Cylindrical
Graduation Range
Not Specified
Labware Basic Material
Glass
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Special Features
Finished with Uniform Walls, Heavy Flared Base which Does not Exceed the Jar Diameter, Overhead Position of the Display Bottle, Specially Fitted Corks are Included and Packed Separately
Capacity - Metric
237 mL
Clarity
Transparent
Basic Material
Glass
Closure Included
Yes
Body Material
Borosilicate Glass
Bottle Type
Display
Body Color
Clear
Capacity - English
8 fl oz
Graduated
No

Description

Bottle, Body Color Clear, Body Diameter - Metric 63 mm, Bottle Type Display, Capacity - Metric 237 mL, Capacity - English 8 fl oz, Overall Height - Metric 162 mm, Closure Included Yes, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Special Features Finished with Uniform Walls, Heavy Flared Base which Does not Exceed the Jar Diameter, Overhead Position of the Display Bottle, Specially Fitted Corks are Included and Packed Separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.