Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 24ml, Glass, Clear, PK2

  • Mfr # 15115-24

  • Zoro # G0056835


product price: $388.99
/pk 2, $194.50/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15115-24
Zoro #
G0056835
UPC #
-
Country of Origin
United States

Dimensions

Diameter
90 mm
Height
285mm
Labware Height - Metric
285 mm
Overall Height - Metric
285 mm
Mouth Size
Narrow
Body Diameter - Metric
90 mm

Details

Item
Specific Gravity Bottle
Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
24mL
Labware Closure Color
White Clear
Labware Body Color
Clear
Bottle/Jar Shape
Cylindrical
Labware Basic Material
Glass
Labware Capacity - Metric
24 mL
Graduation Subdivisions
0.1 mL
Labware Closure Material
Glass
Graduation Range
0 to 1.0 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Tolerance of +/-0.05 mL, All Markings are in White Enamel, Designed For a 64 Gram Sample, Smaller Neck Bulb Holds 17 mL, Supplied with Serial Number
Body Material
Borosilicate Glass
Closure Color
Clear/White
Maximum Graduation - Metric
1 mL
Basic Material
Glass
Clarity
Transparent
Graduated
Yes
Graduation Increments - Metric
0.1 mL
Bottle Type
Specific Gravity
Capacity - English
0.81 fl oz
ASTM Specification
C188, E694
Capacity - Metric
24 mL
Body Color
Clear

Description

Specific Gravity Bottle, Body Color Clear, Body Diameter - Metric 90 mm, Bottle Type Specific Gravity, Capacity - Metric 24 mL, Capacity - English 0.81 fl oz, Overall Height - Metric 285 mm, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 0.1 mL, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.