Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 250ml, Glass, Clear

  • Mfr # 15060-250

  • Zoro # G0057121


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Mouth
Narrow
Shape
Cylindrical
Capacity
250ml
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15060-250
Zoro #
G0057121
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
328 mm
Height
328mm
Mouth Size
Narrow
Overall Height - Metric
328 mm

Details

Item
Bottle
Closure Material
Glass
Mouth
Narrow
Shape
Cylindrical
Capacity
250ml
Labware Body Color
Clear
Labware Closure Color
White Clear
Labware Capacity - Metric
250 mL
Labware Basic Material
Glass
Bottle/Jar Shape
Cylindrical
Includes Closure
Yes
Labware Closure Material
Glass
Graduation Range
Not Specified
Special Features
Both Inlet and Outlet Tubes Accept 1/4 in ID Flexible Tubing, Gas Enters the Bottle Through the Center Tube and Exits into the Bottom of the Bottle, on Rising Through the Washing or Drying Medium, it is Washed or Dried and Passes Out of the Bottle Through the Side Tube of the Bottle Stopper, the 125 mL Size is Sometimes Referred to as a in Dreschel in Type
Body Color
Clear
Basic Material
Glass
Capacity - English
8.45 fl oz
Capacity - Metric
250 mL
Body Material
Borosilicate Glass
Closure Included
Yes
Closure Color
Clear/White
Clarity
Transparent
Bottle Type
Washing

Description

Bottle, Body Color Clear, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 328 mm, Closure Included Yes, Mouth Size Narrow, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.