Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 250ml, Glass, Clear, PK6

  • Mfr # 14607-250

  • Zoro # G0057307


product price: $444.99
/pk 6, $74.17/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Diameter
72 mm
Capacity
250ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14607-250
Zoro #
G0057307
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
72 mm
Height
132mm
Labware Height - Metric
132 mm
Mouth Size
Narrow
Body Diameter - Metric
72 mm
Overall Height - Metric
132 mm
Neck Inside Diameter - Metric
18 mm

Details

Item
Reservoir Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Capacity
250ml
Includes Closure
Yes
Labware Basic Material
Glass
Labware Capacity - Metric
250 mL
Graduation Range
Not Specified
Labware Closure Type
Stopper
Glassware Class
A
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Ref: ASTM Method D1744, Sizes 250 mL and 500 mL Accept 5/16 in ID Flexible Tubing, Larger Sizes Accept 3/8 in ID Tubing, with White Enamel Marking Spot
Closure Type
Stopper
Capacity - English
8.45 fl oz
ASTM Specification
E438 Type I
USP Specification
Type I
Graduated
No
Body Color
Clear
Body Material
Borosilicate Glass
Clarity
Transparent
Basic Material
Glass
Closure Included
Yes
Capacity - Metric
250 mL
Bottle Type
Reservoir

Description

Reservoir Bottle, Body Color Clear, Body Diameter - Metric 72 mm, Bottle Type Reservoir, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 132 mm, Closure Included Yes, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.