Zoro Homepage

Bottle, 25ml, Glass, Clear, PK12

  • Mfr # 15113-25

  • Zoro # G0056841


product price: $1,755.99
/pk 12, $146.33/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Shape
Cylindrical
Diameter
40 mm
Capacity
25mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15113-25
Zoro #
G0056841
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
40 mm
Labware Height - Metric
55 mm
Height
55mm
Overall Height - Metric
55 mm
Body Diameter - Metric
40 mm

Details

Item
Specific Gravity Bottle
Closure Material
Glass
Autoclavable
No
Shape
Cylindrical
Capacity
25mL
Graduation Range
Not Specified
Labware Basic Material
Glass
Bottle/Jar Shape
Cylindrical
Labware Closure Color
White Clear
Labware Body Color
Clear
Labware Closure Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Short Length Stopper Has a Hole Approximately 1.6 mm in Diameter to Allow Air to Escape
ASTM Specification
D115, D1429, D70
Body Color
Clear
Basic Material
Glass
Capacity - English
0.84 fl oz
Bottle Type
Specific Gravity
Capacity - Metric
25 mL
Clarity
Transparent
Graduated
No
Closure Color
Clear/White
Body Material
Borosilicate Glass

Description

Specific Gravity Bottle, Body Color Clear, Body Diameter - Metric 40 mm, Bottle Type Specific Gravity, Capacity - Metric 25 mL, Capacity - English 0.84 fl oz, Overall Height - Metric 55 mm, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, Closure Material Glass, Special Features Short Length Stopper Has a Hole Approximately 1.6 mm in Diameter to Allow Air to Escape, Shape Cylindrical, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.