Zoro Homepage

Bottle, 2ml, Glass, Clear, PK12

  • Mfr # 1025-10

  • Zoro # G0057681


product price: $448.99
/pk 12, $37.42/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
2ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025-10
Zoro #
G0057681
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
165 mm
Height
165mm
Mouth Size
Narrow
Overall Height - Metric
165 mm

Description

Babcock Bottle, Body Color Clear, Bottle Type Babcock, Capacity - Metric 2 mL, Capacity - English 0.33 fl oz, Overall Height - Metric 165 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 0.02 mL, USP Specification Type I, Special Features Scale is Permanent Brown Stain, Shape Round, Basic Material Glass, Glassware Class A, ASTM Specification E438 Type I, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.