Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 30ml, Glass, Clear, PK18

  • Mfr # 15145-3060

  • Zoro # G0056765


product price: $705.99
/pk 18, $39.22/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Shape
Cylindrical
Capacity
30mL
Labware Closure Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15145-3060
Zoro #
G0056765
UPC #
-
Country of Origin
Mexico

Dimensions

Height
85mm
Labware Height - Metric
85 mm
Overall Height - Metric
85 mm

Details

Item
Bottle
Closure Material
Glass
Autoclavable
No
Shape
Cylindrical
Capacity
30mL
Labware Closure Material
Glass
Labware Capacity - Metric
30 mL
Labware Closure Color
White Clear
Labware Basic Material
Glass
Graduation Range
Not Specified
Bottle/Jar Shape
Cylindrical
Labware Body Color
Clear
Bottle/Jar Type
Weighing
Sterile/Non-Sterile
Non-Sterile
Special Features
Ideal for Determining the Weight of Solid Samples, KIMAX(R) Bottle with a Plug-Style, Closed Bottom Stopper that Fits into an Internally Ground Body
Glassware Class
A
Closure Type
Plug
Bottle Type
Weighing
Capacity - Metric
30 mL
USP Specification
Type I
Capacity - English
1 fl oz
Body Material
Borosilicate Glass
Graduated
No
ASTM Specification
E438 Type I
Closure Color
Clear/White
Body Color
Clear
Basic Material
Glass
Clarity
Transparent

Description

Bottle, Body Color Clear, Bottle Type Weighing, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 85 mm, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass, Special Features Ideal for Determining the Weight of Solid Samples, KIMAX(R) Bottle with a Plug-Style, Closed Bottom Stopper that Fits into an Internally Ground Body, Shape Cylindrical, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.