Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 4ml, Glass, Clear, PK12

  • Mfr # 15157-2024

  • Zoro # G0056668


product price: $462.99
/pk 12, $38.58/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
4ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15157-2024
Zoro #
G0056668
UPC #
-
Country of Origin
Mexico

Dimensions

Height
35mm
Labware Height - Metric
35 mm
Mouth Size
Narrow
Overall Height - Metric
35 mm

Details

Item
Bottle
Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
4ml
Labware Closure Color
White Clear
Labware Capacity - Metric
4 mL
Graduation Range
Not Specified
Bottle/Jar Shape
Cylindrical
Labware Closure Material
Glass
Bottle/Jar Type
Weighing
Labware Body Color
Clear
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
15182 Cap-Style Stopper May Be Used as a Replacement, Cap-Style Closure Fits Over Externally Ground Body, Manufactured from 33 Expansion, Low Extractable
Glassware Class
A
Body Color
Clear
Body Material
Borosilicate Glass
Capacity - English
0.13 fl oz
USP Specification
Type I
Clarity
Transparent
ASTM Specification
E438 Type I
Capacity - Metric
4 mL
Bottle Type
Weighing
Basic Material
Glass
Closure Color
Clear/White
Graduated
No

Description

Bottle, Body Color Clear, Bottle Type Weighing, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Overall Height - Metric 35 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass, Special Features 15182 Cap-Style Stopper May Be Used as a Replacement, Cap-Style Closure Fits Over Externally Ground Body, Manufactured from 33 Expansion, Low Extractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.