Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 50ml, Glass, Clear, PK6

  • Mfr # 15165-6030

  • Zoro # G0056640


product price: $466.99
/pk 6, $77.83/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
50ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15165-6030
Zoro #
G0056640
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
58 mm
Height
58mm
Mouth Size
Wide
Overall Height - Metric
50 mm

Details

Item
Bottle
Closure Material
Glass
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
50ml
Labware Capacity - Metric
50 mL
Labware Basic Material
Glass
Labware Closure Color
White Clear
Graduation Range
Not Specified
Labware Closure Material
Glass
Bottle/Jar Type
Weighing
Bottle/Jar Shape
Cylindrical
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Special Features
Plug-Style Glass Stopper Creates a Seal to Secure Contents and to Help Prevent Spills and Evaporation, Solid Glass Stopper with a Short Length Standard Taper Joint Fits into Internally Ground Body
Glassware Class
A
Capacity - English
1.69 fl oz
Body Color
Clear
Capacity - Metric
50 mL
USP Specification
Type I
Basic Material
Glass
Clarity
Transparent
Body Material
Borosilicate Glass
ASTM Specification
E438 Type I
Graduated
No
Bottle Type
Weighing
Closure Color
Clear/White

Description

Bottle, Body Color Clear, Bottle Type Weighing, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Overall Height - Metric 50 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.