Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 5ml, Glass, Clear, PK12

  • Mfr # 2075C-50

  • Zoro # G0055380


product price: $413.99
/pk 12, $34.50/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
5mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2075C-50
Zoro #
G0055380
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
229 mm
Height
229mm
Mouth Size
Narrow
Overall Height - Metric
229 mm

Details

Item
Babcock Bottle
Closure Material
Not Included
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
5mL
Graduation Range
Not Specified
Graduation Subdivisions
0.5 (0.05 mL)
Labware Body Color
Clear
Bottle/Jar Shape
Cylindrical
Labware Basic Material
Glass
Labware Capacity - Metric
5 mL
Sterile/Non-Sterile
Non-Sterile
Special Features
Designed for use in AOAC 920.111 Test Procedures and to Meet More Restrictive California Specifications, Scale is Permanent Brown Stain
Glassware Class
A
ASTM Specification
E438 Type I
Bottle Type
Babcock
Graduation Increments - Metric
0.05 mL
Graduated
Yes
Capacity - English
0.16 fl oz
Basic Material
Glass
Capacity - Metric
5 mL
Clarity
Transparent
Body Material
Borosilicate Glass
Body Color
Clear
USP Specification
Type I

Description

Babcock Bottle, Body Color Clear, Bottle Type Babcock, Capacity - Metric 5 mL, Capacity - English 0.16 fl oz, Overall Height - Metric 229 mm, Closure Color Not Applicable, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric 0.05 mL, USP Specification Type I, Special Features Designed for use in AOAC 920.111 Test Procedures and to Meet More Restrictive California Specifications, Scale is Permanent Brown Stain, Shape Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.