Zoro Homepage

Bottle, 70ml, Glass, Clear, PK12

  • Mfr # 15145-4080

  • Zoro # G0056747


product price: $579.99
/pk 12, $48.33/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Shape
Cylindrical
Capacity
70ml
Graduation Range
Not Specified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15145-4080
Zoro #
G0056747
UPC #
-
Country of Origin
Mexico

Dimensions

Height
106mm
Labware Height - Metric
106 mm
Overall Height - Metric
106 mm

Description

Bottle, Body Color Clear, Bottle Type Weighing, Capacity - Metric 70 mL, Capacity - English 2.36 fl oz, Overall Height - Metric 106 mm, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass, Special Features Ideal for Determining the Weight of Solid Samples, KIMAX(R) Bottle with a Plug-Style, Closed Bottom Stopper that Fits into an Internally Ground Body, Shape Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.