Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 7ml, Glass, Clear, PK24

  • Mfr # 15145-1550

  • Zoro # G0056799


product price: $666.99
/pk 24, $27.79/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Shape
Cylindrical
Capacity
7mL
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15145-1550
Zoro #
G0056799
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
68 mm
Height
68mm
Overall Height - Metric
68 mm

Details

Item
Bottle
Closure Material
Glass
Autoclavable
No
Shape
Cylindrical
Capacity
7mL
Labware Basic Material
Glass
Labware Closure Color
White Clear
Labware Capacity - Metric
7 mL
Labware Body Color
Clear
Bottle/Jar Type
Weighing
Graduation Range
Not Specified
Labware Closure Material
Glass
Bottle/Jar Shape
Cylindrical
Sterile/Non-Sterile
Non-Sterile
Special Features
Ideal for Determining the Weight of Solid Samples, KIMAX(R) Bottle with a Plug-Style, Closed Bottom Stopper that Fits into an Internally Ground Body
Glassware Class
A
Closure Type
Plug
USP Specification
Type I
Bottle Type
Weighing
Body Material
Borosilicate Glass
Clarity
Transparent
ASTM Specification
E438 Type I
Capacity - English
0.23 fl oz
Body Color
Clear
Closure Color
Clear/White
Capacity - Metric
7 mL
Graduated
No
Basic Material
Glass

Description

Bottle, Body Color Clear, Bottle Type Weighing, Capacity - Metric 7 mL, Capacity - English 0.23 fl oz, Overall Height - Metric 68 mm, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass, Special Features Ideal for Determining the Weight of Solid Samples, KIMAX(R) Bottle with a Plug-Style, Closed Bottom Stopper that Fits into an Internally Ground Body, Shape Cylindrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.