Zoro Homepage

Bottle, 82ml, Glass, Clear, PK6

  • Mfr # 15165-7033

  • Zoro # G0056631


product price: $501.99
/pk 6, $83.67/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Capacity
82mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15165-7033
Zoro #
G0056631
UPC #
-
Country of Origin
Mexico

Dimensions

Height
60mm
Labware Height - Metric
82 mm
Mouth Size
Wide
Overall Height - Metric
82 mm

Description

Bottle, Body Color Clear, Bottle Type Weighing, Capacity - Metric 82 mL, Capacity - English 2.77 fl oz, Overall Height - Metric 82 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.