Zoro Homepage

Bottle, 92ml, Glass, Clear, PK12

  • Mfr # 15146-40100

  • Zoro # G0056695


product price: $697.99
/pk 12, $58.17/ea
Free Shipping & Returns

Key Features

Closure Material
Glass
Autoclavable
No
Mouth
Narrow
Shape
Cylindrical
Capacity
92mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15146-40100
Zoro #
G0056695
UPC #
-
Country of Origin
Mexico

Dimensions

Height
114mm
Labware Height - Metric
114 mm
Mouth Size
Narrow
Overall Height - Metric
114 mm

Description

Bottle, Body Color Clear, Bottle Type Weighing, Capacity - Metric 92 mL, Capacity - English 3.11 fl oz, Overall Height - Metric 114 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I, Closure Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.