Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Amber, PK4

  • Mfr # 14394-0250

  • Zoro # G3127269


product price: $439.99
/pk 4, $110.00/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Labware Closure Type
Screw On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14394-0250
Zoro #
G3127269
UPC #
-
Country of Origin
Germany

Dimensions

Labware Screw Closure Size
GLS 80
Screw Closure Size
GLS 80
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Labware Closure Type
Screw On
Bottle/Jar Type
Media
Labware Closure Material
Polypropylene
Special Features
Ideal for Storage and Transport of High Value Substances
Labware Clarity
Translucent
Bottle/Jar Shape
Round
Labware Capacity - Metric
250 mL
Labware Closure Liner Design
Molded-In Seal Ring
Includes Closure
Yes
Labware Capacity - English
8 oz
Glassware Class
Not Rated
Labware Basic Material
Glass
Labware Closure Liner Material
Unlined
Sterile/Non-Sterile
Non-Sterile
Labware Body Color
Amber
Labware Closure Color
Blue
Pre-Cleaned
None
Labware Body Material
Type I Borosilicate Glass
Body Color
Amber
Capacity - English
8.45 fl oz
Closure Type
Screw On
Graduated
Yes
Closure Liner Design
Molded-In Seal Ring
Closure Liner Material
Unlined
Closure Included
Yes
Numbers of Bottles Included
4
Bottle Type
Media
Clarity
Translucent
Capacity - Metric
250 mL
Body Material
Borosilicate Glass
Closure Color
Blue
Basic Material
Glass
USP Specification
Type I

Description

Bottle, Body Color Amber, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GLS 80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type I, Closure Material Polypropylene, Special Features Ideal for Storage and Transport of High Value Substances, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.