Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Amber, PK4

  • Mfr # 14394-0500

  • Zoro # G3126648


product price: $589.99
/pk 4, $147.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Labware Closure Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14394-0500
Zoro #
G3126648
UPC #
-
Country of Origin
Germany

Dimensions

Labware Screw Closure Size
GLS 80
Screw Closure Size
GLS 80
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Labware Closure Liner Material
Unlined
Labware Closure Type
Screw On
Includes Closure
Yes
Glassware Class
Not Rated
Pre-Cleaned
None
Labware Closure Color
Blue
Labware Basic Material
Glass
Special Features
Ideal for Storage and Transport of High Value Substances
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Media
Labware Capacity - Metric
500 mL
Labware Capacity - English
16 oz
Labware Closure Liner Design
Molded-In Seal Ring
Bottle/Jar Shape
Round
Labware Body Color
Amber
Labware Body Material
Type I Borosilicate Glass
Labware Clarity
Translucent
Labware Closure Material
Polypropylene
Capacity - English
16.9 fl oz
Bottle Type
Media
USP Specification
Type I
Clarity
Translucent
Closure Color
Blue
Body Color
Amber
Closure Liner Material
Unlined
Capacity - Metric
500 mL
Basic Material
Glass
Body Material
Borosilicate Glass
Closure Liner Design
Molded-In Seal Ring
Closure Type
Screw On
Closure Included
Yes
Numbers of Bottles Included
4
Graduated
Yes

Description

Bottle, Body Color Amber, Bottle Type Media, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GLS 80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type I, Closure Material Polypropylene, Special Features Ideal for Storage and Transport of High Value Substances, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.