Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Amber, PK4

  • Mfr # 14394-1000

  • Zoro # G3127530


product price: $642.99
/pk 4, $160.75/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14394-1000
Zoro #
G3127530
UPC #
-
Country of Origin
Germany

Dimensions

Screw Closure Size
GLS 80
Labware Screw Closure Size
GLS 80
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Labware Basic Material
Glass
Pre-Cleaned
None
Bottle/Jar Type
Media
Bottle/Jar Shape
Round
Labware Capacity - English
34 oz
Special Features
Ideal for Storage and Transport of High Value Substances
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
1 L
Includes Closure
Yes
Labware Body Color
Amber
Labware Closure Liner Material
Unlined
Labware Closure Liner Design
Molded-In Seal Ring
Glassware Class
Not Rated
Labware Closure Type
Screw On
Labware Body Material
Type I Borosilicate Glass
Labware Clarity
Translucent
Labware Closure Color
Blue
Basic Material
Glass
Closure Included
Yes
Closure Type
Screw On
Closure Color
Blue
Capacity - English
33.81 fl oz
Numbers of Bottles Included
4
Closure Liner Material
Unlined
Closure Liner Design
Molded-In Seal Ring
Body Color
Amber
Capacity - Metric
1 L
Clarity
Translucent
Bottle Type
Media
Body Material
Borosilicate Glass
Graduated
Yes
USP Specification
Type I

Description

Bottle, Body Color Amber, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GLS 80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type I, Closure Material Polypropylene, Special Features Ideal for Storage and Transport of High Value Substances, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.