Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Amber, PK4

  • Mfr # 14394-2000

  • Zoro # G3127366


product price: $899.99
/pk 4, $225.00/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Special Features
Ideal for Storage and Transport of High Value Substances
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14394-2000
Zoro #
G3127366
UPC #
-
Country of Origin
Germany

Dimensions

Labware Screw Closure Size
GLS 80
Screw Closure Size
GLS 80
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Special Features
Ideal for Storage and Transport of High Value Substances
Labware Closure Color
Blue
Labware Closure Liner Material
Unlined
Labware Body Color
Amber
Pre-Cleaned
None
Labware Clarity
Translucent
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Type
Screw On
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Closure Material
Polypropylene
Labware Capacity - English
68 oz
Bottle/Jar Shape
Round
Bottle/Jar Type
Media
Labware Capacity - Metric
2 L
Labware Body Material
Type I Borosilicate Glass
Glassware Class
Not Rated
USP Specification
Type I
Capacity - English
67.6 fl oz
Graduated
Yes
Body Color
Amber
Clarity
Translucent
Bottle Type
Media
Basic Material
Glass
Numbers of Bottles Included
4
Closure Type
Screw On
Closure Included
Yes
Closure Liner Design
Molded-In Seal Ring
Body Material
Borosilicate Glass
Capacity - Metric
2 L
Closure Color
Blue
Closure Liner Material
Unlined

Description

Bottle, Body Color Amber, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GLS 80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type I, Closure Material Polypropylene, Special Features Ideal for Storage and Transport of High Value Substances, Shape Round, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.