Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Clear

  • Mfr # 14393-5000

  • Zoro # G3127384


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Special Features
Ideal for Storage and Transport of High Value Substances
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14393-5000
Zoro #
G3127384
UPC #
-
Country of Origin
Germany

Dimensions

Screw Closure Size
GLS 80
Labware Screw Closure Size
GLS 80
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Special Features
Ideal for Storage and Transport of High Value Substances
Labware Closure Color
Blue
Labware Closure Type
Screw On
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Labware Clarity
Transparent
Labware Closure Liner Material
Unlined
Labware Capacity - English
170 oz
Labware Body Material
Type I Borosilicate Glass
Bottle/Jar Type
Media
Labware Closure Liner Design
Molded-In Seal Ring
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Includes Closure
Yes
Labware Body Color
Clear
Labware Capacity - Metric
5 L
Labware Closure Material
Polypropylene
Closure Liner Design
Molded-In Seal Ring
Capacity - Metric
5 L
Body Color
Clear
USP Specification
Type I
Numbers of Bottles Included
1
Closure Liner Material
Unlined
Capacity - English
1.32 gal
Bottle Type
Media
Closure Type
Screw On
Graduated
Yes
Clarity
Transparent
Body Material
Borosilicate Glass
Closure Included
Yes
Closure Color
Blue
Basic Material
Glass

Description

Bottle, Body Color Clear, Bottle Type Media, Capacity - Metric 5 L, Capacity - English 1.32 gal, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GLS 80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type I, Closure Material Polypropylene, Special Features Ideal for Storage and Transport of High Value Substances, Shape Round, Basic Material Glass, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.