Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Clear, PK4

  • Mfr # 14390-0250

  • Zoro # G3129159


product price: $265.99
/pk 4, $66.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Bottle/Jar Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14390-0250
Zoro #
G3129159
UPC #
-
Country of Origin
Germany

Dimensions

Screw Closure Size
GLS 80
Labware Screw Closure Size
GLS 80
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Bottle/Jar Shape
Round
Labware Capacity - English
8 oz
Labware Capacity - Metric
250 mL
Glassware Class
Not Rated
Labware Closure Color
Blue
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Media
Labware Body Material
Type I Borosilicate Glass
Labware Basic Material
Glass
Labware Closure Liner Design
Molded-In Seal Ring
Includes Closure
Yes
Labware Closure Type
Screw On
Special Features
Ideal for Storage and Transport of High Value Substances
Pre-Cleaned
None
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Unlined
Labware Clarity
Transparent
Capacity - Metric
250 mL
USP Specification
Type I
Closure Liner Material
Unlined
Body Material
Borosilicate Glass
Body Color
Clear
Closure Type
Screw On
Basic Material
Glass
Bottle Type
Media
Clarity
Transparent
Closure Color
Blue
Capacity - English
8.45 fl oz
Graduated
Yes
Closure Included
Yes
Closure Liner Design
Molded-In Seal Ring

Description

Bottle, Body Color Clear, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GLS 80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type I, Closure Material Polypropylene, Special Features Ideal for Storage and Transport of High Value Substances, Shape Round, Basic Material Glass, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.