Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Clear, PK4

  • Mfr # 14393-0250

  • Zoro # G3128565


product price: $92.99
/pk 4, $23.25/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Labware Screw Closure Size
GLS 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14393-0250
Zoro #
G3128565
UPC #
-
Country of Origin
Germany

Dimensions

Labware Screw Closure Size
GLS 80
Screw Closure Size
GLS 80
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Glassware Class
Not Rated
Labware Closure Material
Polypropylene
Pre-Cleaned
None
Bottle/Jar Type
Media
Bottle/Jar Shape
Round
Labware Clarity
Transparent
Labware Closure Liner Material
Unlined
Labware Closure Liner Design
Molded-In Seal Ring
Labware Capacity - Metric
250 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Blue
Labware Capacity - English
8 oz
Labware Closure Type
Screw On
Labware Basic Material
Glass
Labware Body Color
Clear
Special Features
Ideal for Storage and Transport of High Value Substances
Includes Closure
Yes
Labware Body Material
Type I Borosilicate Glass
Body Material
Borosilicate Glass
Capacity - English
8.45 fl oz
Closure Liner Material
Unlined
Basic Material
Glass
Clarity
Transparent
Numbers of Bottles Included
4
Capacity - Metric
250 mL
Closure Included
Yes
Closure Color
Blue
Closure Type
Screw On
Closure Liner Design
Molded-In Seal Ring
Graduated
Yes
Body Color
Clear
USP Specification
Type I
Bottle Type
Media

Description

Bottle, Body Color Clear, Bottle Type Media, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GLS 80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type I, Closure Material Polypropylene, Special Features Ideal for Storage and Transport of High Value Substances, Shape Round, Basic Material Glass, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.