Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Clear, PK4

  • Mfr # 14393-1000

  • Zoro # G3129107


product price: $105.99
/pk 4, $26.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Labware Body Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14393-1000
Zoro #
G3129107
UPC #
-
Country of Origin
Germany

Dimensions

Screw Closure Size
GLS 80
Labware Screw Closure Size
GLS 80
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Bottle/Jar Type
Media
Labware Closure Color
Blue
Pre-Cleaned
None
Includes Closure
Yes
Labware Closure Liner Design
Molded-In Seal Ring
Labware Closure Liner Material
Unlined
Labware Capacity - English
34 oz
Labware Closure Type
Screw On
Labware Capacity - Metric
1 L
Special Features
Ideal for Storage and Transport of High Value Substances
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Round
Glassware Class
Not Rated
Labware Clarity
Transparent
Labware Basic Material
Glass
Labware Closure Material
Polypropylene
Graduated
Yes
Numbers of Bottles Included
4
Bottle Type
Media
Closure Liner Design
Molded-In Seal Ring
Closure Type
Screw On
Basic Material
Glass
Closure Liner Material
Unlined
Body Color
Clear
Clarity
Transparent
Closure Included
Yes
USP Specification
Type I
Body Material
Borosilicate Glass
Capacity - English
33.81 fl oz
Closure Color
Blue
Capacity - Metric
1 L

Description

Bottle, Body Color Clear, Bottle Type Media, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GLS 80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type I, Closure Material Polypropylene, Special Features Ideal for Storage and Transport of High Value Substances, Shape Round, Basic Material Glass, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.