Zoro Homepage

Bottle, Clear, PK4

  • Mfr # 14393-2000

  • Zoro # G3126657


product price: $322.99
/pk 4, $80.75/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Wide
Shape
Round
Labware Closure Liner Material
Unlined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14393-2000
Zoro #
G3126657
UPC #
-
Country of Origin
Germany

Dimensions

Labware Screw Closure Size
GLS 80
Screw Closure Size
GLS 80
Mouth Size
Wide

Description

Bottle, Body Color Clear, Bottle Type Media, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GLS 80, Closure Color Blue, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, USP Specification Type I, Closure Material Polypropylene, Special Features Ideal for Storage and Transport of High Value Substances, Shape Round, Basic Material Glass, Glassware Class Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.