Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, 30mL, Amber, PK24

  • Mfr # 5220128V-21

  • Zoro # G7740871


product price: $44.69
/pk 24, $1.86/ea

Key Features

Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220128V-21
Zoro #
G7740871
UPC #
-
Country of Origin
China

Dimensions

Diameter
37 mm
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
65 mm
Height
65mm
Screw Closure Size
28-400 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
37 mm
Overall Height - Metric
65 mm

Details

Item
Bottle
Closure Material
Pulp/Vinyl
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30ml
Bottle/Jar Shape
Round
Includes Closure
Yes
Graduation Range
Not Specified
Labware Basic Material
Glass
Labware Body Color
Amber
Labware Capacity - Metric
30 mL
Labware Closure Liner Material
Pulp/Vinyl
Sterile/Non-Sterile
Non-Sterile
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Capacity - English
1 fl oz
Capacity - Metric
30 mL
USP Specification
Type III
ASTM Specification
E438 Type II
Closure Included
Yes
Basic Material
Glass
Bottle Type
Packer
Body Color
Amber
Body Material
Soda Lime Glass
Closure Liner Material
Pulp/Vinyl
Closure Color
Black
Graduated
No

Description

Bottle, Body Color Amber, Body Diameter - Metric 37 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material Pulp/Vinyl, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.