Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, Wide Mouth, 30mL, PK24

  • Mfr # 5220128V-26

  • Zoro # G4641716


product price: $63.19
/pk 24, $2.63/ea

Key Features

Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
37 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5220128V-26
Zoro #
G4641716
UPC #
-
Country of Origin
United States

Dimensions

Diameter
37 mm
Height
65mm
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
65 mm
Screw Closure Size
28-400 mm
Body Diameter - Metric
37 mm
Overall Height - Metric
65 mm
Minimum Screw Closure Size
28 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
PTFE
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
30ml
Labware Closure Material
PTFE
Labware Basic Material
Glass
Includes Closure
Yes
Bottle/Jar Shape
Round
Labware Capacity - Metric
30 mL
Labware Body Color
Amber
Labware Closure Liner Material
PTFE
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Special Features
Protection from UV Rays and Ideal for Light-Sensitive Products, Wide-Mouth Design for Efficient Addition and Removal of Contents Especially Powders and Solids
Graduated
No
Closure Liner Material
LDPE/PTFE
Closure Included
Yes
Bottle Type
Packer
ASTM Specification
E438 Type II
Body Material
Soda Lime Glass
USP Specification
Type III
Closure Color
Black
Capacity - Metric
30 mL
Body Color
Amber
Capacity - English
1 fl oz
Basic Material
Glass

Description

Bottle, Body Color Amber, Body Diameter - Metric 37 mm, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 65 mm, Closure Included Yes, Closure Liner Material LDPE/PTFE, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III, Closure Material PTFE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.